Shop All Flange
Caplugs
Flange Protector Stud Hole, PK20
Mfr # FC-300-3 QFC300-31AA1
Zoro # G2675046
product price: $69.59
/pk 20, $3.48/ea
$69.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FC
- Material Low Density Polyethylene
- Color Black
- Pressure Class Rating 300, 400, 600
- Features Protects the Raised Face, Resistant to Petroleum Residue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
For Nominal Pipe Size | 3 in |
Details
Item | FLANGE PROTECTOR STUD HOLE |
Series | FC |
Material | Low Density Polyethylene |
Color | Black |
Pressure Class Rating | 300, 400, 600 |
Features | Protects the Raised Face, Resistant to Petroleum Residue |
Number of Plugs | 4 |
Number of Bolt Holes | 4 |
Maximum Intermittent Temperature | 175 Degrees F |
Maximum Continuous Temperature | 150 Degrees F |
Hardness | Shore D41 - D46 |
Description
FLANGE PROTECTOR STUD HOLE, FC Series, For Nominal Pipe Size 3 in, Pressure Class Rating 300, 400, 600, DN Flange Size Not Applicable, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 3/4" 304/304L Stainless Steel Swage Nipple Sch 80 (1994833312)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3/4 in x 1/2 in Pipe Size (829-101)
- KOHLER Bonnet (1347059-VS)
- AMERIMAX HOME PRODUCTS FLASHING GALV 5X7""SHINGL (70800)
- CAPLUGS Flange Cover, 37/64 in. Overall L, PK120 (VF-2000)
- CAPLUGS Flange Cover, 19/32 in. Overall L, PK80 (VF-3000)
- CAPLUGS Flange Cover, 39/64 in. Overall L, PK50 (VF-4000)
- PLUMB PAK FLANGE SHLLW 3/4"" CPPR (PP802-89)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Brushed Nickel (K208M8)
- ARMSTRONG PUMPS Flange Kit, 1 1/4 FNPT, Cast Iron, PK2 (816011-211K)
- IRONWERKS DESIGNS 3/4" Metal Flange, 10PK (IW-FLNG-3/4-10)
- Caplugs Flange