Shop All Flange
Caplugs
Flange Protector Stud Hole, PK20
Mfr # FC-150-8 QFC150-81EBE
Zoro # G2674020
product price: $213.99
/pk 20, $10.70/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series FC
- Material Linear Low Density Protec Purc
- Color Blue
- Maximum Intermittent Temperature 175 Degrees F
- Maximum Continuous Temperature 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
For Nominal Pipe Size | 8 in |
Details
Item | FLANGE PROTECTOR STUD HOLE |
Series | FC |
Material | Linear Low Density Protec Purc |
Color | Blue |
Maximum Intermittent Temperature | 175 Degrees F |
Maximum Continuous Temperature | 150 Degrees F |
Hardness | Shore D41 - D46 |
Number of Bolt Holes | 4 |
Features | Protects the Raised Face, Resistant to Petroleum Residue |
Number of Plugs | 4 |
Pressure Class Rating | 125, 150 |
Description
FLANGE PROTECTOR STUD HOLE, FC Series, For Nominal Pipe Size 8 in, Pressure Class Rating 125, 150, DN Flange Size Not Applicable, Package Quantity 20
- •Resistant to petroleum residue
- •Locks into four bolt holes
- •Protects the raised face
- •Color coded by pressure class
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Gasket, Grade EP, 6 In, EPDM (0390078764)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 PVC DWV 6"" HXH (PVC00321 1600)
- ASCO Valve Rebuild Kit, With Instructions (304355)
- REDHAT Aluminum Remote Piloted Dust Collector Valve, Normally Closed, 1 in Pipe Size (8353C035)
- CAPLUGS Flange Cover, 39/64 in. Overall L, PK50 (VF-4000)
- CAPLUGS Flange Cover, 19/32 in. Overall L, PK80 (VF-3000)
- LARSEN SUPPLY CO 03-1531 Bright Chrome Sure Grip Shallow Flange, 6PK (663565)
- CHARLOTTE PIPE AND FOUNDRY 4X3 CLOSET FLANGE REDUCING (PVC008010600HA)
- SANITUBE Plate Flange Slip On 304, 4 (38SL4-400)
- WARWICK HANGER Malleable Iron Ceiling Flange (2002-C-PAINTED)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Oil Rubbed Bronze (K206M5)
- Caplugs Plumbing Accessories