Shop All Flange
Caplugs
Flange Protector Stud Hole, PK20
Mfr # FC-150-3 QFC150-31AB1
Zoro # G2676069
product price: $62.69
/pk 20, $3.13/ea
$62.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series FC
- Material 01-LPE Low Density Polyethylen
- Color Blue Standard
- Number of Plugs 4
- Features Protects the Raised Face, Resistant to Petroleum Residue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
For Nominal Pipe Size | 3 in |
Details
Item | FLANGE PROTECTOR STUD HOLE |
Series | FC |
Material | 01-LPE Low Density Polyethylen |
Color | Blue Standard |
Number of Plugs | 4 |
Features | Protects the Raised Face, Resistant to Petroleum Residue |
Pressure Class Rating | 125, 150 |
Maximum Intermittent Temperature | 175 Degrees F |
Number of Bolt Holes | 4 |
Hardness | Shore D41 - D46 |
Maximum Continuous Temperature | 150 Degrees F |
Description
FLANGE PROTECTOR STUD HOLE, FC Series, For Nominal Pipe Size 3 in, Pressure Class Rating 125, 150, DN Flange Size Not Applicable, Package Quantity 20
- •Resistant to petroleum residue
- •Locks into four bolt holes
- •Protects the raised face
- •Color coded by pressure class
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Duostrainer Sink Strainer With Tailpi (8801-2BZ)
- ZURN Washout Urinal, 0.125 gpf, Wall Mount (Z5738-U)
- ZORO SELECT PVC Cap, Socket, 3 in Pipe Size (847-030)
- SPEAKMAN Repair Part Quad Rings for Mark II Valves (RPG49-0127)
- CAPLUGS Flange Cover, 19/32 in. Overall L, PK80 (VF-3000)
- CAPLUGS Flange Cover, 39/64 in. Overall L, PK50 (VF-4000)
- THRIFCO PLUMBING 2 Inch Slip PVC Floor Flange SCH 80 (8216408)
- MERIT BRASS CO 304 Stainless Steel Class 150 Threaded Flange 5" NPT Female (A435-80)
- ARMSTRONG PUMPS Flange Kit, For In-Line Circulating Pumps (810120-352K)
- KEENEY MFG Shallow Flange for 1/2" IPS, Brushed Nickel (K91BN)
- GRUNDFOS UP Series Bronze Flange Set for 1 in. NPT (519652)
- Caplugs Flange