Shop All Flange
Caplugs
Flange Protector Stud Hole, PK16
Mfr # FC-300-4 QFC300-41AA1
Zoro # G2674142
product price: $62.99
/pk 16, $3.94/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series FC
- Material Ldpe Mixed Colors Remill
- Color Black
- Maximum Continuous Temperature 150 Degrees F
- Number of Plugs 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
For Nominal Pipe Size | 4 in |
Details
Item | FLANGE PROTECTOR STUD HOLE |
Series | FC |
Material | Ldpe Mixed Colors Remill |
Color | Black |
Maximum Continuous Temperature | 150 Degrees F |
Number of Plugs | 4 |
Features | Protects the Raised Face, Resistant to Petroleum Residue |
Number of Bolt Holes | 4 |
Hardness | Shore D41 - D46 |
Pressure Class Rating | 300 |
Maximum Intermittent Temperature | 175 Degrees F |
Description
FLANGE PROTECTOR STUD HOLE, FC Series, For Nominal Pipe Size 4 in, Pressure Class Rating 300, DN Flange Size Not Applicable, Package Quantity 16
- •Resistant to petroleum residue
- •Locks into four bolt holes
- •Protects the raised face
- •Color coded by pressure class
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Coupling, 4", Iron, 1000 psi (0390003085)
- VIEGA Viega ProPress 45 street elbow, 1" x 1" (77058)
- ZORO SELECT 4" Male Adapter Dust Plug with Handle (SBM-4SG)
- TACO Leak Detection System, NPT Connection (LB-075-H-2LF)
- CAPLUGS Flange Cover, 39/64 in. Overall L, PK50 (VF-4000)
- CAPLUGS Flange Cover, 19/32 in. Overall L, PK80 (VF-3000)
- GRUNDFOS UP Series Bronze Flange Set for 1 in. NPT (519652)
- DIXON TTMA Adapter, 4 in, Flange x MNPT, Aluminum (TTF4AL-4MT)
- GRUNDFOS 1-1/2 in. Cast Iron Flange Pair (539605)
- BELL & GOSSETT Flange, Chrome Plated Steel, 1 NPT, PK2 (101505LF)
- AEROQUIP Flange Mounting Kit, 1 1/4", Steel, SAE62 (FF595-20)
- Caplugs Plumbing Accessories