Shop All Flange
Caplugs
Flange Protector Stud Hole, PK150
Mfr # FC-300-2 FC300-21AA1
Zoro # G2672550
product price: $118.99
/pk 150, $0.79/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series FC
- Material Ldpe Mixed Colors Remill
- Color Black
- Pressure Class Rating 300, 400, 600
- Maximum Continuous Temperature 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
For Nominal Pipe Size | 2 in |
Details
Item | FLANGE PROTECTOR STUD HOLE |
Series | FC |
Material | Ldpe Mixed Colors Remill |
Color | Black |
Pressure Class Rating | 300, 400, 600 |
Maximum Continuous Temperature | 150 Degrees F |
Features | Protects the Raised Face, Resistant to Petroleum Residue |
Hardness | Shore D41 - D46 |
Number of Bolt Holes | 4 |
Number of Plugs | 4 |
Maximum Intermittent Temperature | 175 Degrees F |
Description
FLANGE PROTECTOR STUD HOLE, FC Series, For Nominal Pipe Size 2 in, Pressure Class Rating 300, 400, 600, DN Flange Size Not Applicable, Package Quantity 150
- •Resistant to petroleum residue
- •Locks into four bolt holes
- •Protects the raised face
- •Color coded by pressure class
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Coupling, FNPT, 1/8" Pipe Size (706103-02)
- JONES STEPHENS Stem F/Crane Dial-ese Hot (C07411)
- PARKER Push-to-Connect Push-to-Connect Union, Brass, Silver (62PLP-5/32)
- USA INDUSTRIALS Pipe Fitting - 316SS Instrumentation - Hex Nipple - 1/2" MNPT 1-7/8"L (ZUSA-PF-4596)
- CAPLUGS Flange Cover, 39/64 in. Overall L, PK50 (VF-4000)
- CAPLUGS Flange Cover, 19/32 in. Overall L, PK80 (VF-3000)
- THRIFCO PLUMBING 1-1/4 Inch Threaded PVC Floor Flange SCH 80 (8216416)
- WOODFORD MANUFACTURING Over Size Wall Flange Kit (4-Piece) (RK-OSF)
- KINGSTON BRASS 58Inch OD Bell Flange, Brushed Brass (FLBELL587)
- ARMSTRONG PUMPS Flange Kit, For In-Line Circulating Pumps (810120-353K)
- SANITUBE Plate Flange Slip On 304, 6 (38SL4-600)
- Caplugs Flange