Shop All Fastener Caps & Plugs
Caplugs
FLANGE PROTECTOR STUD HOLE, Blue, Linear Low Density Protec Purc 800 PK
Mfr # FC-150-0500 FC150-05001EBE
Zoro # G6068381
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Linear Low Density Protec Purc
- Color Blue
- Maximum Continuous Temperature 150 Degrees F
- Number of Plugs 4
- For Nominal Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # FC-150-0500 FC150-05001EBE
- Zoro # G6068381
- Country of Origin Germany
- Category Fastener Caps & Plugs
Dimensions
For Nominal Pipe Size | 1/2 in |
Details
Item | FLANGE PROTECTOR STUD HOLE |
Material | Linear Low Density Protec Purc |
Color | Blue |
Maximum Continuous Temperature | 150 Degrees F |
Number of Plugs | 4 |
Pressure Class Rating | 125, 150 |
Hardness | Shore D41 - D46 |
Maximum Intermittent Temperature | 175 Degrees F |
Number of Bolt Holes | 4 |
Series | FC |
Features | Protects the Raised Face, Resistant to Petroleum Residue |
Description
FLANGE PROTECTOR STUD HOLE, FC Series, For Nominal Pipe Size 1/2 in, Pressure Class Rating 125, 150, DN Flange Size Not Applicable, Package Quantity 800
- •Resistant to petroleum residue
- •Locks into four bolt holes
- •Protects the raised face
- •Color coded by pressure class
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 1 in L, 10 PK (77088)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 155 mm Bore Dia. (M36050.155.0001)
- MIDWEST FASTENER Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 60 mm L, 5 PK (933072)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50841)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Brown, Nylon 20 PK (76444)
- ZORO SELECT Socket Spoke Screw Plug, 24 mm Dia, Steel Plain, 10 PK (M07660.240.0150)
- MIDWEST FASTENER Screw Cap, #10 Dia, Gray, Plastic 20 PK (32838)
- ZORO SELECT Button Spoke Screw Plug, 3/8 in Dia, Black, Plastic 100 PK (1302PK)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Gray, Nylon 15 PK (32783)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- Caplugs