Shop All Fastener Caps & Plugs
Caplugs
FLANGE PROTECTOR STUD HOLE, Blue, Linear Low Density Protec Purc 160 PK
Mfr # FC-150-0750 QFC150-07501EBE
Zoro # G6069127
product price: $230.99
/pk 160, $1.44/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Linear Low Density Protec Purc
- Color Blue
- Pressure Class Rating 125, 150
- Maximum Continuous Temperature 150 Degrees F
- Number of Plugs 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # FC-150-0750 QFC150-07501EBE
- Zoro # G6069127
- Country of Origin Germany
- Category Fastener Caps & Plugs
Dimensions
For Nominal Pipe Size | 3/4 in |
Details
Item | FLANGE PROTECTOR STUD HOLE |
Material | Linear Low Density Protec Purc |
Color | Blue |
Pressure Class Rating | 125, 150 |
Maximum Continuous Temperature | 150 Degrees F |
Number of Plugs | 4 |
Maximum Intermittent Temperature | 175 Degrees F |
Hardness | Shore D41 - D46 |
Series | FC |
Number of Bolt Holes | 4 |
Features | Protects the Raised Face, Resistant to Petroleum Residue |
Description
FLANGE PROTECTOR STUD HOLE, FC Series, For Nominal Pipe Size 3/4 in, Pressure Class Rating 125, 150, DN Flange Size Not Applicable, Package Quantity 160
- •Resistant to petroleum residue
- •Locks into four bolt holes
- •Protects the raised face
- •Color coded by pressure class
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 25 PK (U51010.037.0175)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 1/2"-13, 8 in Shank, 1 in ID, Steel, Galvanized (N245-175)
- ZORO SELECT Spring Nut, #8, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ4)
- ZORO SELECT Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (494027-PG)
- FASTENMASTER Screw Plug, 1/4 in Dia, 40 PK (FMCTXQUAD-RY40S)
- MIDWEST FASTENER Screw Cap, #10 Dia, Maple, Plastic 20 PK (32833)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Gray, Nylon 20 PK (76442)
- SIMPSON STRONG-TIE Deck-Drive Dcu Screw Plugs In Azek-Traditional (80-Pack) (AZK50SM)
- PRIME-LINE Screw Plug, White, 53 PK (KD 16080)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, White, Nylon 40 PK (76421)
- MIDWEST FASTENER Screw Cap, 1/2 in Dia, Gray, Plastic Gray, 10 PK (65966)
- Caplugs