Shop All Fastener Caps & Plugs
Caplugs
FLANGE PROTECTOR STUD HOLE, Black, Linear Low Density Protec Purc 60 PK
Mfr # FC-300-10 FC300-10Q1
Zoro # G6068436
product price: $563.99
/pk 60, $9.40/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Linear Low Density Protec Purc
- Color Black
- Series FC
- For Nominal Pipe Size 10 in
- Hardness Shore D41 - D46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # FC-300-10 FC300-10Q1
- Zoro # G6068436
- Country of Origin Germany
- Category Fastener Caps & Plugs
Dimensions
For Nominal Pipe Size | 10 in |
Details
Item | FLANGE PROTECTOR STUD HOLE |
Material | Linear Low Density Protec Purc |
Color | Black |
Series | FC |
Hardness | Shore D41 - D46 |
Number of Bolt Holes | 4 |
Number of Plugs | 4 |
Features | Protects the Raised Face, Resistant to Petroleum Residue |
Maximum Intermittent Temperature | 175 Degrees F |
Pressure Class Rating | 300 |
Maximum Continuous Temperature | 150 Degrees F |
Description
FLANGE PROTECTOR STUD HOLE, FC Series, For Nominal Pipe Size 10 in, Pressure Class Rating 300, DN Flange Size Not Applicable, Package Quantity 60
- •Resistant to petroleum residue
- •Locks into four bolt holes
- •Protects the raised face
- •Color coded by pressure class
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE INDUSTRIAL Cage Nut, 3/8"-16, Zinc Electroplate Finish (EFCN-D07957-3816-3B)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 1-7/8 in Lg, 15/16 in Hex Wd, 5 PK (250466BG)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 2 in Wd, White (AWH200)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 3/4 in Overall Lg (371208RSN)
- MIDWEST FASTENER Screw Cap, 3/8 in Dia, Yellow, Plastic 15 PK (65965)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 5 mm Dia, Brown, Nylon 20 PK (38573)
- ZORO SELECT Button Spoke Screw Plug, 1/4 in Dia, Black, Plastic 100 PK (9812PK)
- MIDWEST FASTENER Screw Cap, #8 Dia, Maple, Plastic 25 PK (32822)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U15)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Beige, Nylon Beige, 15 PK (76452)
- FASTENMASTER Plug, 40 PK (ATCTC40PC)
- Caplugs