Shop All Fastener Caps & Plugs
Caplugs
FLANGE PROTECTOR STUD HOLE, Black, Linear Low Density Protec Purc 400 PK
Mfr # FC-300-1 FC300-1Q1
Zoro # G6068768
product price: $221.99
/pk 400, $0.55/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Linear Low Density Protec Purc
- Color Black
- Pressure Class Rating 300, 400, 600
- For Nominal Pipe Size 1 in
- Maximum Continuous Temperature 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # FC-300-1 FC300-1Q1
- Zoro # G6068768
- Country of Origin Germany
- Category Fastener Caps & Plugs
Dimensions
For Nominal Pipe Size | 1 in |
Details
Item | FLANGE PROTECTOR STUD HOLE |
Material | Linear Low Density Protec Purc |
Color | Black |
Pressure Class Rating | 300, 400, 600 |
Maximum Continuous Temperature | 150 Degrees F |
Number of Plugs | 4 |
Series | FC |
Hardness | Shore D41 - D46 |
Features | Protects the Raised Face, Resistant to Petroleum Residue |
Number of Bolt Holes | 4 |
Maximum Intermittent Temperature | 175 Degrees F |
Description
FLANGE PROTECTOR STUD HOLE, FC Series, For Nominal Pipe Size 1 in, Pressure Class Rating 300, 400, 600, DN Flange Size Not Applicable, Package Quantity 400
- •Resistant to petroleum residue
- •Locks into four bolt holes
- •Protects the raised face
- •Color coded by pressure class
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08602)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45644)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (U01210.031.0450)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M55050.080.0012)
- ZORO SELECT Socket Spoke Screw Plug, 10 mm Dia, Steel Plain, 50 PK (M07660.100.0100)
- MIDWEST FASTENER Screw Cap, #8 Dia, Red, Plastic Red, 30 PK (65961)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Beige, Nylon 20 PK (76445)
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Steel Plain, 100 PK (896986-100)
- A RAYMOND TINNERMAN Speednut Push On Cap Stud Dia 5/16 B (EFSN-C60008-312-805/B)
- ZORO SELECT Socket Spoke Screw Plug, 12 mm Dia, Steel Plain, 50 PK (M07660.120.0150)
- MIDWEST FASTENER Screw Cap, #10 Dia, Brown, Plastic 20 PK (32798)
- Caplugs