Shop All Fastener Caps & Plugs
Caplugs
FLANGE PROTECTOR STUD HOLE, Black, Low Density Polyethylene 30 PK
Mfr # FC-300-12 FC300-12Q1
Zoro # G6068987
product price: $344.99
/pk 30, $11.50/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Density Polyethylene
- Color Black
- Features Protects the Raised Face, Resistant to Petroleum Residue
- Series FC
- Number of Plugs 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # FC-300-12 FC300-12Q1
- Zoro # G6068987
- Country of Origin Germany
- Category Fastener Caps & Plugs
Dimensions
For Nominal Pipe Size | 12 in |
Details
Item | FLANGE PROTECTOR STUD HOLE |
Material | Low Density Polyethylene |
Color | Black |
Features | Protects the Raised Face, Resistant to Petroleum Residue |
Series | FC |
Number of Plugs | 4 |
Pressure Class Rating | 300 |
Maximum Continuous Temperature | 150 Degrees F |
Hardness | Shore D41 - D46 |
Maximum Intermittent Temperature | 175 Degrees F |
Number of Bolt Holes | 4 |
Description
FLANGE PROTECTOR STUD HOLE, FC Series, For Nominal Pipe Size 12 in, Pressure Class Rating 300, DN Flange Size Not Applicable, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (U08210.031.0075)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x5/8, PK50 (U07840.050.0062)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (SC22040200-14-100P1)
- ZORO SELECT Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0050)
- PRIME-LINE Screw Cap, 1/2 in Dia, White, Plastic 12 PK (EP 16044)
- KIPP Screw Plug, 28 mm Dia, Black, Plastic (K0455.128012)
- A RAYMOND TINNERMAN Lock Nut, Spring Steel Zinc Electroplate .0002 Minimum + Trivalent Topcoat (EFSN-PW500015-204/B)
- J.W. WINCO GN806-19-A Protective Cap (806-19-A)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 53 PK (FC.WP.1SH916.HM)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Green, Plastic 15 PK (32788)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Beige, Nylon Beige, 15 PK (76452)
- Caplugs