Shop All Fastener Caps & Plugs
Caplugs
FLANGE PROTECTOR STUD HOLE, Black, Low Density Polyethylene 100 PK
Mfr # FC-300-8 FC300-8Q1
Zoro # G6068871
product price: $383.99
/pk 100, $3.84/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Density Polyethylene
- Color Black
- Number of Plugs 4
- Maximum Continuous Temperature 150 Degrees F
- For Nominal Pipe Size 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # FC-300-8 FC300-8Q1
- Zoro # G6068871
- Country of Origin Germany
- Category Fastener Caps & Plugs
Dimensions
For Nominal Pipe Size | 8 in |
Details
Item | FLANGE PROTECTOR STUD HOLE |
Material | Low Density Polyethylene |
Color | Black |
Number of Plugs | 4 |
Maximum Continuous Temperature | 150 Degrees F |
Number of Bolt Holes | 4 |
Series | FC |
Maximum Intermittent Temperature | 175 Degrees F |
Hardness | Shore D41 - D46 |
Pressure Class Rating | 300 |
Features | Protects the Raised Face, Resistant to Petroleum Residue |
Description
FLANGE PROTECTOR STUD HOLE, FC Series, For Nominal Pipe Size 8 in, Pressure Class Rating 300, DN Flange Size Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 200 PK (5032BHT)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 25 PK (FHS100206-025P1)
- ZORO SELECT #8-32 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0050)
- ZORO SELECT M1.4-0.30 x 3 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MSCX01403-010P1)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Beige, Nylon 8 PK (76457)
- EAZYPOWER Screw Plug, 1/4 in Dia, Birch, Wood Plain, 20 PK (39420)
- DELTANA Button Spoke Screw Cap, 1 in Dia, Solid Brass (SCF100U19)
- A RAYMOND TINNERMAN Lock Nut, Spring Steel Zinc Electroplate .0002 Minimum + Trivalent Topcoat (EFSN-PW500015-204/B)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Black, PVC 53 PK (FCSP1SH916BL)
- MIDWEST FASTENER Screw Cap, 1/2 in Dia, Gray, Plastic Gray, 10 PK (65966)
- ZORO SELECT Socket Spoke Screw Plug, 10 mm Dia, Steel Plain, 50 PK (M07660.100.0100)
- Caplugs