Shop All Fastener Caps & Plugs
Caplugs
FLANGE COVER, Yellow, Linear Low Density Protec Purc 75 PK
Mfr # EPN-305-5 EP305-5Q1
Zoro # G6070737
product price: $227.99
/pk 75, $3.04/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Linear Low Density Protec Purc
- Color Yellow
- Series EPN305
- Outside Diameter 9.69 in
- Overall Length 9.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # EPN-305-5 EP305-5Q1
- Zoro # G6070737
- Country of Origin Germany
- Category Fastener Caps & Plugs
Dimensions
Outside Diameter | 9.69 in |
Overall Length | 9.69 in |
Inside Length | 0.98 in |
DN Flange Size | 125 |
Inside Diameter | 5.28 in |
For Nominal Pipe Size | 5 in |
Details
Item | FLANGE COVER |
Material | Linear Low Density Protec Purc |
Color | Yellow |
Series | EPN305 |
Maximum Intermittent Temperature | 194 Degrees F |
Standards | ANSI B 16.5, DIN 2627-2638 |
Features | Covers Full Face of the Flange |
Maximum Continuous Temperature | 150 Degrees F |
Hardness | Shore D41 - D46 |
Description
FLANGE COVER, EPN305 Series, For Nominal Pipe Size 5 in, DN Flange Size 125, Package Quantity 75
- •Covers full face of the flange
- •Bright yellow for easy recognition
- •ANSI B 16.5
- •DIN 2627-2638
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Eye Bolt Without Shoulder, M16, 124 mm Shank, 16 mm ID, Steel, Black oxide (K1418.16140)
- MIDWEST FASTENER 1/8" x 1-1/2" Zinc Plated Steel Cotter Pins 100PK (04028)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/16" , Steel Zinc Plated Finish, 100 PK (03825)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 3/4 in Lg, 10 PK (092520075T)
- JR PRODUCTS KAPPET SCREWS W/COVERS, BEIGE (20425)
- KIPP Folding Screw Cap, 80 mm Dia, Black, Plastic (K0561.80)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Oak, Wood Plain, 52 PK (FC.WP.1SH916.NO)
- MIDWEST FASTENER Hex Spoke Screw Cap, 3/8 in Dia, Black Chrome, Brass Plain, 5 PK (36803)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 5 mm Dia, Black, Nylon 20 PK (38571)
- WADDELL Screw Plug, 3/8 in Dia, Oak, Wood (8300.00 OAK DP)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, White, Nylon White, 15 PK (32781)
- Caplugs