Caplugs

FLANGE COVER, Yellow, Linear Low Density Protec Purc 250 PK


product price: $475.99
/pk 250, $1.90/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Linear Low Density Protec Purc
  • Color Yellow
  • Inside Diameter 1.77 in
  • Overall Length 5.75 in
  • Maximum Intermittent Temperature 194 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Inside Diameter 1.77 in
Overall Length 5.75 in
DN Flange Size 40
Outside Diameter 5.75 in
For Nominal Pipe Size 1 1/2 in
Inside Length 0.79 in

Details

Item FLANGE COVER
Material Linear Low Density Protec Purc
Color Yellow
Maximum Intermittent Temperature 194 Degrees F
Hardness Shore D41 - D46
Standards ANSI B 16.5, DIN 2627-2638
Maximum Continuous Temperature 150 Degrees F
Features Covers Full Face of the Flange
Series EPN305

Description

FLANGE COVER, EPN305 Series, For Nominal Pipe Size 1 1/2 in, DN Flange Size 40, Package Quantity 250


  • •Covers full face of the flange
  • •Bright yellow for easy recognition
  • •ANSI B 16.5
  • •DIN 2627-2638

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.