Shop All Fastener Caps & Plugs
Caplugs
FLANGE COVER, Yellow, Linear Low Density Polyethylene 700 PK
Mfr # EPN-305-0750 EP305-0750Q1
Zoro # G6069860
product price: $462.99
/pk 700, $0.66/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linear Low Density Polyethylene
- Color Yellow
- Series EPN305
- Inside Length 0.79 in
- Hardness Shore D41 - D46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # EPN-305-0750 EP305-0750Q1
- Zoro # G6069860
- Country of Origin Germany
- Category Fastener Caps & Plugs
Dimensions
Inside Length | 0.79 in |
DN Flange Size | 20 |
Inside Diameter | 0.94 in |
For Nominal Pipe Size | 3/4 in |
Outside Diameter | 3.94 in |
Overall Length | 3.94 in |
Details
Item | FLANGE COVER |
Material | Linear Low Density Polyethylene |
Color | Yellow |
Series | EPN305 |
Hardness | Shore D41 - D46 |
Standards | ANSI B 16.5, DIN 2627-2638 |
Maximum Intermittent Temperature | 194 Degrees F |
Features | Covers Full Face of the Flange |
Maximum Continuous Temperature | 150 Degrees F |
Description
FLANGE COVER, EPN305 Series, For Nominal Pipe Size 3/4 in, DN Flange Size 20, Package Quantity 700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish, 100 PK (M38093.060.0001)
- ZORO SELECT Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-6GX1.5D)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 1/2"-20, 10 Inserts (34088)
- TAMPER-PRUF SCREWS #12-24 x 1/2 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21470)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 53 PK (FC.WP.1SH916.HM)
- PRIME-LINE Screw Cap, 1/2 in Dia, White, Plastic 12 PK (EP 16044)
- KIPP Screw Plug, 28 mm Dia, Black, Plastic (K0455.128012)
- MIDWEST FASTENER Screw Cap, 5/16 in Dia, Green, Plastic Green, 20 PK (65964)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Brown, Nylon 15 PK (76451)
- EAZYPOWER Screw Plug, 1/2 in Dia, Oak, Wood Plain, 20 PK (39435)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 5 mm Dia, Brown, Nylon 20 PK (38573)
- Caplugs