Shop All Fastener Caps & Plugs
Caplugs
FLANGE COVER, Yellow, Linear Low Density Polyethylene 40 PK
Mfr # EPN-305-8 EP305-8Q1
Zoro # G6068698
product price: $455.99
/pk 40, $11.40/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linear Low Density Polyethylene
- Color Yellow
- Hardness Shore D41 - D46
- Inside Length 1.38 in
- DN Flange Size 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # EPN-305-8 EP305-8Q1
- Zoro # G6068698
- Country of Origin Germany
- Category Fastener Caps & Plugs
Dimensions
Inside Length | 1.38 in |
DN Flange Size | 200 |
Inside Diameter | 8.27 in |
For Nominal Pipe Size | 8 in |
Outside Diameter | 13.23 in |
Overall Length | 13.23 in |
Details
Item | FLANGE COVER |
Material | Linear Low Density Polyethylene |
Color | Yellow |
Hardness | Shore D41 - D46 |
Standards | ANSI B 16.5, DIN 2627-2638 |
Series | EPN305 |
Maximum Intermittent Temperature | 194 Degrees F |
Features | Covers Full Face of the Flange |
Maximum Continuous Temperature | 150 Degrees F |
Description
FLANGE COVER, EPN305 Series, For Nominal Pipe Size 8 in, DN Flange Size 200, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, #6-32, Steel, Black Oxide, 25 PK (34161)
- HHIP 0.381" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0381)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0075)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 800 PK (1428BHT5)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 7 mm Dia, Brown, Nylon 20 PK (38576)
- PRIME-LINE Screw Plug, Black, 53 PK (KD 16082)
- VESTIL Hex Spoke Bolt Cap, 7/8 in Fits Bolt Dia, Black, Plastic Matte, 50 PK (BC-BK-12-PK)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCSW916MP 250 FC.SW.1SH916.MP)
- MIDWEST FASTENER Screw Cap, #10 Dia, Brown, Plastic 20 PK (32798)
- ZORO SELECT Socket Spoke Screw Plug, 24 mm Dia, Steel Plain, 10 PK (M07660.240.0150)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- Caplugs