Shop All Fastener Caps & Plugs
Caplugs
FLANGE COVER, Yellow, Linear Low Density Polyethylene 300 PK
Mfr # EPN-305-1250 EP305-1250Q1
Zoro # G6069766
product price: $333.99
/pk 300, $1.11/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linear Low Density Polyethylene
- Color Yellow
- DN Flange Size 32
- Standards ANSI B 16.5, DIN 2627-2638
- Inside Diameter 1.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # EPN-305-1250 EP305-1250Q1
- Zoro # G6069766
- Country of Origin Germany
- Category Fastener Caps & Plugs
Dimensions
DN Flange Size | 32 |
Inside Diameter | 1.54 in |
Overall Length | 5.35 in |
For Nominal Pipe Size | 1 1/4 in |
Outside Diameter | 5.35 in |
Inside Length | 0.79 in |
Details
Item | FLANGE COVER |
Material | Linear Low Density Polyethylene |
Color | Yellow |
Standards | ANSI B 16.5, DIN 2627-2638 |
Series | EPN305 |
Maximum Intermittent Temperature | 194 Degrees F |
Maximum Continuous Temperature | 150 Degrees F |
Features | Covers Full Face of the Flange |
Hardness | Shore D41 - D46 |
Description
FLANGE COVER, EPN305 Series, For Nominal Pipe Size 1 1/4 in, DN Flange Size 32, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Cap Nut, 3/8"-16, Steel, Zinc Plated, 25 PK (9077538)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 25 PK (U51010.037.0250)
- ZORO SELECT Hex Drive Threaded Insert, M4-0.70 Int Thrd Sz, 10 mm L, 7.391 mm Dia., Zinc Alloy, Plain, 50 PK (800407-10)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD5)
- MIDWEST FASTENER Screw Cap, #10 Dia, Maple, Plastic 20 PK (32833)
- ZORO SELECT Socket Spoke Screw Plug, 12 mm Dia, Steel Plain, 50 PK (M07660.120.0150)
- WADDELL Button Spoke Screw Plug, 1/2 in Dia, Oak, Wood (8400.50 OAK CS)
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Steel Plain, 100 PK (896986-100)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCSW916MP 250 FC.SW.1SH916.MP)
- MIDWEST FASTENER Screw Cap, #8 Dia, Red, Plastic Red, 30 PK (65961)
- MIDWEST FASTENER Screw Cap, 1/2 in Dia, Gray, Plastic Gray, 10 PK (65966)
- Caplugs