Shop All Fastener Caps & Plugs
Caplugs
FLANGE COVER, Yellow, Linear Low Density Protec Purc 200 PK
Mfr # EPN-305-2500 EP305-2500Q1
Zoro # G6070140
product price: $426.99
/pk 200, $2.13/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linear Low Density Protec Purc
- Color Yellow
- Inside Length 0.79 in
- DN Flange Size 65
- Outside Diameter 7.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # EPN-305-2500 EP305-2500Q1
- Zoro # G6070140
- Country of Origin Germany
- Category Fastener Caps & Plugs
Dimensions
Inside Length | 0.79 in |
DN Flange Size | 65 |
Outside Diameter | 7.09 in |
Inside Diameter | 2.83 in |
Overall Length | 7.09 in |
For Nominal Pipe Size | 2 1/2 in |
Details
Item | FLANGE COVER |
Material | Linear Low Density Protec Purc |
Color | Yellow |
Hardness | Shore D41 - D46 |
Features | Covers Full Face of the Flange |
Standards | ANSI B 16.5, DIN 2627-2638 |
Maximum Continuous Temperature | 150 Degrees F |
Maximum Intermittent Temperature | 194 Degrees F |
Series | EPN305 |
Description
FLANGE COVER, EPN305 Series, For Nominal Pipe Size 2 1/2 in, DN Flange Size 65, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0020x1 3/4 ID, Pk10 (25303)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Aluminum Plain, 1/4" Hex W (FC2104-632-A)
- FASTENMASTER Wood Screw, #10, 6 in, Hex Drive, 12 PK (FMTLOK06-12)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/16 in W, 1/2 in H, Carbon Steel (WWG360437050012)
- HONEYWELL MILLER Sleeve Cap, SS (DH-10SS/)
- ZORO SELECT Socket Spoke Screw Plug, 14 mm Dia, Steel Plain, 25 PK (M07640.140.0150)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Black, Nylon 8 PK (76455)
- ZORO SELECT Button Spoke Screw Plug, 3/8 in Dia, Black, Plastic 100 PK (1302PK)
- MIDWEST FASTENER Screw Cap, #10 Dia, White, Plastic 20 PK (32799)
- SIMPSON STRONG-TIE Trx20Pg Trex Deck-Drive Dcu Screw Plugs 20 SF Pebble Gray 75-Per Pk (TRX20PG)
- J.W. WINCO GN806-19-A Protective Cap (806-19-A)
- Caplugs