Shop All Fastener Caps & Plugs
Caplugs
FLANGE COVER, Yellow, Linear Low Density Polyethylene 1000 PK
Mfr # EPN-305-0500 EP305-0500Q1
Zoro # G6070929
product price: $608.99
/pk 1000, $0.61/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linear Low Density Polyethylene
- Color Yellow
- Maximum Intermittent Temperature 194 Degrees F
- Outside Diameter 3.54 in
- Inside Diameter 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # EPN-305-0500 EP305-0500Q1
- Zoro # G6070929
- Country of Origin Germany
- Category Fastener Caps & Plugs
Dimensions
Outside Diameter | 3.54 in |
Inside Diameter | 0.75 in |
Overall Length | 3.54 in |
DN Flange Size | 15 |
Inside Length | 0.79 in |
For Nominal Pipe Size | 1/2 in |
Details
Item | FLANGE COVER |
Material | Linear Low Density Polyethylene |
Color | Yellow |
Maximum Intermittent Temperature | 194 Degrees F |
Series | EPN305 |
Maximum Continuous Temperature | 150 Degrees F |
Standards | ANSI B 16.5, DIN 2627-2638 |
Hardness | Shore D41 - D46 |
Features | Covers Full Face of the Flange |
Description
FLANGE COVER, EPN305 Series, For Nominal Pipe Size 1/2 in, DN Flange Size 15, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Truss Nail, Flat, 1 1/4 In. L, PK980 (148506114)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.252 in Inside Dia (CRF080804GR)
- SUBURBAN BOLT AND SUPPLY #8-32 x 7/8 in Slotted Pan Machine Screw, Zinc Plated Steel (A0300100056PZ)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24FHMS50)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, White, Nylon 20 PK (76441)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Brown, Nylon 20 PK (76444)
- MIDWEST FASTENER Screw Cap, 24 mm Dia, White, Plastic 15 PK (38627)
- PRIME-LINE Folding Screw Cap, 1/2 in Dia, Black, Plastic 12 PK (EP 16098)
- PRIME-LINE Screw Cap, 1/2 in Dia, White, Plastic 12 PK (EP 16097)
- MIDWEST FASTENER Screw Cap, 3/8 in Dia, Yellow, Plastic 15 PK (65965)
- STARBORN Plug, #8 Fits Bolt Dia, Wood 100 PK (PG08133010)
- Caplugs