Shop All Fastener Caps & Plugs
Caplugs
FLANGE COVER, Yellow, Linear Low Density Polyethylene 1000 PK
Mfr # EPN-305-0375 EP305-0375Q1
Zoro # G6070877
product price: $596.99
/pk 1000, $0.60/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linear Low Density Polyethylene
- Color Yellow
- Maximum Intermittent Temperature 194 Degrees F
- Features Covers Full Face of the Flange
- Standards ANSI B 16.5, DIN 2627-2638
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # EPN-305-0375 EP305-0375Q1
- Zoro # G6070877
- Country of Origin Germany
- Category Fastener Caps & Plugs
Dimensions
Outside Diameter | 3.39 in |
DN Flange Size | 10 |
Inside Length | 0.79 in |
For Nominal Pipe Size | 3/8 in |
Overall Length | 3.39 in |
Inside Diameter | 0.55 in |
Details
Item | FLANGE COVER |
Material | Linear Low Density Polyethylene |
Color | Yellow |
Maximum Intermittent Temperature | 194 Degrees F |
Features | Covers Full Face of the Flange |
Standards | ANSI B 16.5, DIN 2627-2638 |
Series | EPN305 |
Hardness | Shore D41 - D46 |
Maximum Continuous Temperature | 150 Degrees F |
Description
FLANGE COVER, EPN305 Series, For Nominal Pipe Size 3/8 in, DN Flange Size 10, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 5 PK (933671)
- ZORO SELECT Wood Screw, #14, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0150)
- MIDWEST FASTENER Class 10.9, M24-3.00 Hex Head Cap Screw, Plain Steel, 100 mm L (930547)
- SCOTCH Reclosable Fastener, 10 ft, 1" Wd, 4 PK (RF6761)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Gray, Nylon 15 PK (76447)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCSW916MP 250 FC.SW.1SH916.MP)
- A RAYMOND TINNERMAN Lock Nut, Spring Steel Zinc Electroplate .0002 Minimum + Trivalent Topcoat (EFSN-PW500015-204/B)
- MIDWEST FASTENER Socket Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK (38542)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, White, Nylon 8 PK (76453)
- SIMPSON STRONG-TIE Deck-Drive Dcu Screw Plugs In Azek-Frontier (80-Pack) (AZK50WG)
- MIDWEST FASTENER Screw Cap, 5/16 in Dia, Green, Plastic Green, 20 PK (65964)
- Caplugs