Shop All Fastener Caps & Plugs
Caplugs
Flange Cover, Natural, Low Density Polyethylene 600 PK
Mfr # SF-44 252601FA
Zoro # G2661971
product price: $231.99
/pk 600, $0.39/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Density Polyethylene
- Color Natural
- Features Internal Locking Bead, Natural, Translucent Polyethylene, O-Rings, Positive Locking Grip
- Maximum Intermittent Temperature 175 Degrees F
- Maximum Continuous Temperature 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # SF-44 252601FA
- Zoro # G2661971
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Inside Length | 0.32 in |
Inside Diameter | 3.59 in |
For Ferrule Size | 3 in |
Details
Item | Flange Cover |
Material | Low Density Polyethylene |
Color | Natural |
Features | Internal Locking Bead, Natural, Translucent Polyethylene, O-Rings, Positive Locking Grip |
Maximum Intermittent Temperature | 175 Degrees F |
Maximum Continuous Temperature | 150 Degrees F |
Hardness | Shore D41 - D46 |
Series | SF |
Description
Flange Cover, SF Series, DN Flange Size Not Applicable, For Ferrule Size 3 in, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (00703)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 7 in L (U01200.075.0700)
- VAST Spring Nut, M8-1.25, 100 PK (V200 M8-100)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 3 in Length, 25 PK (U55050.031.0300)
- KWIKSET Contemporary Screw Cap Cover (81696-005)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Green, Plastic 15 PK (32788)
- EAZYPOWER Screw Plug, 1/2 in Dia, Oak, Wood Plain, 20 PK (39435)
- MIDWEST FASTENER Screw Cap, 5/16 in Dia, Green, Plastic Green, 20 PK (65964)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Black, Nylon 15 PK (32782)
- FASTENMASTER Screw Plug, 1/4 in Dia, 40 PK (FMCTXQUAD-RY40S)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Gray, Nylon 15 PK (76447)
- Caplugs