Shop All Flange
Caplugs
Flange Cover, 9/16 in. Overall L, PK180
Mfr # VF-1500
Zoro # G1999755
product price: $291.99
/pk 180, $1.62/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VF
- Material vinyl
- Flange Cover Inside Dia. 1.5 in
- Flange Cover Outside Dia. 2.195 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Flange Cover Inside Dia. | 1.5 in |
Flange Cover Outside Dia. | 2.195 in |
Bottom Opening Diameter | 1 1/2 in |
For Flange Outside Diameter | 2 1/4 in |
Details
Item | Flange Cover |
Series | VF |
Material | vinyl |
Color | Yellow |
Max. Side Thickness | 0.055 in |
For Flange Thickness | 1/16 in |
Description
Flange Cover, Material Vinyl, For Tube Outside Diameter 1 1/2 in, For Flange Outside Diameter 2 1/4 in, For Flange Thickness 1/16 in, Minimum Operating Temperature -26 Degrees F, Maximum Operating Temperature 350 Degrees F, Color Yellow, Bottom Opening Diameter 1 1/2 in, Thickness 0.055 in, For Use On Flanged and Beaded Tubes, Package Quantity 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 1-1/2" Black Pipe Nipple Sch 160 (82401)
- LEGEND VALVE 1/2" PEX X 3/4" MALE ELBOW (460-107NL)
- LEGEND VALVE 1-1/2" X 3" 304 SS NIPPLE (304-144)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SKH-3p-4672)
- CAPLUGS Flange Cover, 19/32 in. Overall L, PK80 (VF-3000)
- CAPLUGS Flange Cover, 39/64 in. Overall L, PK50 (VF-4000)
- THRIFCO PLUMBING 1-1/4 Inch Threaded PVC Floor Flange SCH 80 (8216416)
- ARMSTRONG PUMPS Flange Kit, 1 1/4 FNPT, Cast Iron, PK2 (816011-211K)
- SLOAN Flange Kit Cr1010A Cp 1-1/2 Spud Flange Kit (3332002)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Matte Black (K208M0)
- PLUMB PAK FLANGE SHALLOW 1 1 /2 IN PIPE SIZE WT (PP857-10)
- Caplugs Flange