Shop All Flange
Caplugs
Flange Cover, 39/64 in. Overall L, PK60
Mfr # VF-3500
Zoro # G1999719
product price: $252.99
/pk 60, $4.22/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VF
- Material vinyl
- Flange Cover Inside Dia. 3.5 in
- Flange Cover Outside Dia. 4.155 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Flange Cover Inside Dia. | 3.5 in |
Flange Cover Outside Dia. | 4.155 in |
Bottom Opening Diameter | 3 1/2 in |
For Flange Outside Diameter | 4 3/16 in |
Details
Item | Flange Cover |
Series | VF |
Material | vinyl |
Color | Yellow |
Max. Side Thickness | 0.055 in |
For Flange Thickness | 1/16 in |
Description
Flange Cover, Material Vinyl, For Tube Outside Diameter 3 1/2 in, For Flange Outside Diameter 4 3/16 in, For Flange Thickness 1/16 in, Minimum Operating Temperature -26 Degrees F, Maximum Operating Temperature 350 Degrees F, Color Yellow, Bottom Opening Diameter 3 1/2 in, Thickness 0.055 in, For Use On Flanged and Beaded Tubes, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 24.5 in W x 21 in L x Free Standing, Stainless Steel, Utility Sink (BKUS6-1-1821-14)
- LEGEND VALVE 1/2 x 1/2 x 3/4 BLACK RED TEE (350-259C)
- EVERPURE Water Filter System, 3/4 In NPT, 15gpm (EV943732-75)
- B & K/MUELLER INDS B & K Drinking Water Bubbler, 1/2 In Connection, Brass, Chrome (220-007NL)
- CAPLUGS Flange Cover, 19/32 in. Overall L, PK80 (VF-3000)
- CAPLUGS Flange Cover, 39/64 in. Overall L, PK50 (VF-4000)
- WARWICK HANGER Malleable Iron Ceiling Flange (2002-C-PAINTED)
- THRIFCO PLUMBING 1-1/4 Inch Black Steel Heavy Floor Flange (8319026)
- BELL & GOSSETT Flange, Chrome Plated Steel, 1-1/4 NPT, PK2 (101503LF)
- THRIFCO PLUMBING 1/2 Inch Black Steel Heavy Floor Flange (8319023)
- SANITUBE Plate Flange Slip On 304, 3 (38SL4-300)
- Caplugs Plumbing Accessories