Shop All Flange
Caplugs
Flange Cover, 37/64 in. Overall L, PK80
Mfr # VF-2500
Zoro # G1999737
product price: $198.99
/pk 80, $2.49/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VF
- Material vinyl
- Flange Cover Inside Dia. 2.5 in
- Flange Cover Outside Dia. 3.18 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Flange Cover Inside Dia. | 2.5 in |
Flange Cover Outside Dia. | 3.18 in |
Bottom Opening Diameter | 2 1/2 in |
For Flange Outside Diameter | 3 3/16 in |
Details
Item | Flange Cover |
Series | VF |
Material | vinyl |
Color | Yellow |
Max. Side Thickness | 0.055 in |
For Flange Thickness | 1/16 in |
Description
Flange Cover, Material Vinyl, For Tube Outside Diameter 2 1/2 in, For Flange Outside Diameter 3 3/16 in, For Flange Thickness 1/16 in, Minimum Operating Temperature -26 Degrees F, Maximum Operating Temperature 350 Degrees F, Color Yellow, Bottom Opening Diameter 2 1/2 in, Thickness 0.055 in, For Use On Flanged and Beaded Tubes, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (305-VBRXKRCF)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Bone (SS114#03)
- ZORO SELECT 1" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNF02)
- ZURN Adjustable Tailpiece Assembly, 2-1/8" (P6000-J1)
- CAPLUGS Flange Cover, 37/64 in. Overall L, PK120 (VF-2000)
- CAPLUGS Flange Cover, 19/32 in. Overall L, PK80 (VF-3000)
- CAPLUGS Flange Cover, 39/64 in. Overall L, PK50 (VF-4000)
- GRUNDFOS 1 IN. THREADED FLANGE (519602)
- SLOAN Flange Kit Cr1010A Cp 1-1/2 Spud Flange Kit (3332002)
- SANITUBE Plate Flange Slip On 304, 2-1/2 (38SL4-250)
- THRIFCO PLUMBING 2 Inch Slip PVC Floor Flange SCH 80 (8216408)
- Caplugs Flange