Shop All Flange
Caplugs
Flange Cover, 37/64 in. Overall L, PK120
Mfr # VF-2000
Zoro # G1999746
product price: $353.99
/pk 120, $2.95/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VF
- Material vinyl
- Flange Cover Inside Dia. 2 in
- Flange Cover Outside Dia. 2.695 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Flange Cover Inside Dia. | 2 in |
Flange Cover Outside Dia. | 2.695 in |
Bottom Opening Diameter | 2 in |
For Flange Outside Diameter | 2 3/4 in |
Details
Item | Flange Cover |
Series | VF |
Material | vinyl |
Color | Yellow |
Max. Side Thickness | 0.055 in |
For Flange Thickness | 1/16 in |
Description
Flange Cover, Material Vinyl, For Tube Outside Diameter 2 in, For Flange Outside Diameter 2 3/4 in, For Flange Thickness 1/16 in, Minimum Operating Temperature -26 Degrees F, Maximum Operating Temperature 350 Degrees F, Color Yellow, Bottom Opening Diameter 2 in, Thickness 0.055 in, For Use On Flanged and Beaded Tubes, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handheld Shower, 3-3/16" Face Dia. (52748EP15)
- ZORO SELECT 3/8" FNPT SS Half Coupling (4307000404)
- CHATHAM BRASS White Spray w/ Adapter, WHITE Complete Spray with Adapter (CB-427-4WH)
- CLEAN SHOWER Fresh Clean Scent Daily Shower Cleaner 32 oz Liquid (00032)
- CAPLUGS Flange Cover, 19/32 in. Overall L, PK80 (VF-3000)
- CAPLUGS Flange Cover, 39/64 in. Overall L, PK50 (VF-4000)
- MERIT BRASS CO 304 Stainless Steel Class 150 Threaded Flange 5" NPT Female (A435-80)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Brushed Nickel (K206M8)
- GRUNDFOS 1 IN. THREADED FLANGE (519602)
- DURAVIT Tile Flange For Bath Tubs Built-In, Us (790112000000000)
- ARMSTRONG PUMPS Flange Kit, 1 1/2 FNPT, Cast Iron, PK2 (804301-111K)
- Caplugs Flange