Shop All Flange
Caplugs
Flange Cover, 35/64 in. Overall L, PK300
Mfr # VF-1000
Zoro # G1999761
product price: $206.99
/pk 300, $0.69/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VF
- Material vinyl
- Flange Cover Inside Dia. 1 in
- Flange Cover Outside Dia. 1.62 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Flange Cover Inside Dia. | 1 in |
Flange Cover Outside Dia. | 1.62 in |
Bottom Opening Diameter | 1 in |
For Flange Outside Diameter | 1 5/8 in |
Details
Item | Flange Cover |
Series | VF |
Material | vinyl |
Color | Yellow |
Max. Side Thickness | 0.055 in |
For Flange Thickness | 1/16 in |
Description
Flange Cover, Material Vinyl, For Tube Outside Diameter 1 in, For Flange Outside Diameter 1 5/8 in, For Flange Thickness 1/16 in, Minimum Operating Temperature -26 Degrees F, Maximum Operating Temperature 350 Degrees F, Color Yellow, Bottom Opening Diameter 1 in, Thickness 0.055 in, For Use On Flanged and Beaded Tubes, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM 8 cu. ft./lb. Ceramic Fiber Insulation, 1/2" Wall (CF8-5-24X60in)
- TOTO DRAKE II WITH SS124 1.28GPFCOTTON (MS454124CEFG#01)
- KINGSTON BRASS KS7418BL Paris Single Lever Handle Bathroom Faucet, Brushed Nickel (KS7418BL)
- ILC Replacement for Clearchoice Clch101 Filter, PK 12 (CLCH101 12-PACK)
- CAPLUGS Flange Cover, 37/64 in. Overall L, PK120 (VF-2000)
- CAPLUGS Flange Cover, 19/32 in. Overall L, PK80 (VF-3000)
- CAPLUGS Flange Cover, 39/64 in. Overall L, PK50 (VF-4000)
- THRIFCO PLUMBING 1-1/4 Inch Black Steel Heavy Floor Flange (8319026)
- DIXON 4 in TTMA FLANGE x 3 in STD MALE NPT ALUM OAL (TTF4AL-3MT)
- IRONWERKS DESIGNS 3/4" Metal Flange, 10PK (IW-FLNG-3/4-10)
- GROTE Flange, Steel, Clearance Marker, 3 In (43512)
- Caplugs Flange