Shop All Flange
Caplugs
Flange Cover, 19/32 in. Overall L, PK80
Mfr # VF-3000
Zoro # G1999728
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VF
- Material vinyl
- Flange Cover Inside Dia. 3 in
- Flange Cover Outside Dia. 3.6 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Flange Cover Inside Dia. | 3 in |
Flange Cover Outside Dia. | 3.6 in |
For Flange Outside Diameter | 3 5/8 in |
Bottom Opening Diameter | 3 in |
Details
Item | Flange Cover |
Series | VF |
Material | vinyl |
Color | Yellow |
Max. Side Thickness | 0.055 in |
For Flange Thickness | 1/16 in |
Description
Flange Cover, Material Vinyl, For Tube Outside Diameter 3 in, For Flange Outside Diameter 3 5/8 in, For Flange Thickness 1/16 in, Minimum Operating Temperature -26 Degrees F, Maximum Operating Temperature 350 Degrees F, Color Yellow, Bottom Opening Diameter 3 in, Thickness 0.055 in, For Use On Flanged and Beaded Tubes, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove Coupler x Hose, Shank, 1", SS (100-C-SS)
- SPEAKMAN SPK-57654US 3/4" Hose x 3/4" Hose x 72" Stainless Steel Washing Machine Connector (SPK-57654US)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10641)
- DELTA Tub Spout, Pull-Up Diverter (RP61357BN)
- CAPLUGS Flange Cover, 39/64 in. Overall L, PK50 (VF-4000)
- THRIFCO PLUMBING 1-1/2 Inch Slip PVC Floor Flange SCH 80 (8216406)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Oil Rubbed Bronze (K206M5)
- SANITUBE Plate Flange Slip On 304, 3/4 (38SL4-075)
- KINGSTON BRASS 58Inch OD Bell Flange, Matte Black (FLBELL580)
- GRUNDFOS 1-1/2 in. Cast Iron Flange Pair (539605)
- SANITUBE Plate Flange Slip On 304, 1-1/2 (38SL4-150)
- Caplugs Flange