Shop All Wire Markers
Caplugs
EZ06000 6in EZ PEEL DISCS, 5000PK
Mfr # EZ00562
Zoro # G310515949
product price: $77.79
/pk 5000, $0.02/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Material Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # EZ00562
- Zoro # G310515949
- Country of Origin United States
- Category Wire Markers
Details
Color | Tan |
Material | Paper Tape |
Description
EZ Discs are made from our KD11 tape; a high temperature, pressure sensitive masking tape designed for clean removal.
- •Fine structured smooth crepe backing with high strength
- •Temperature usage up to 300°F (149°C)
- •Performs well in wet strip applications and can be stripped hot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Leading-Edge Self Retracting Lifeline, 8 ft., Black (10192006)
- MSA SAFETY Sunspender Clip, Stainless Steel, Chrome (10069894)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut, Dipped, Polyurethane, Gray, Medium (Size 8), 1 Pair (11-644)
- FLORSHEIM Mens Black Steel Toe Casual Work Oxf, PR (FS2472)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-8-PK (WM-8-PK)
- PANDUIT Flat Post Standoff, 1/4" Screw, 5.4", PK5 (PPF2S-S25-V69)
- BRADY White Polyester Wire Marker, THT-59-7546-10 (THT-59-7546-10)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-5 (LAT-16-361-5)
- IDEAL Wire Marker Booklet, Legend 0-9 (775101)
- L.H. DOTTIE L.H. Dottie Vinyl Cloth Wire Marker Book (0-9) (DM09)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, AF-1-33-PK (AF-1-33-PK)
- Caplugs Electrical Labels