Shop All Wire Markers
Caplugs
EZ05500 5-1/2in EZ-PEEL DISCS, 5000PK
Mfr # EZ00500
Zoro # G710515785
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Material Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # EZ00500
- Zoro # G710515785
- Country of Origin United States
- Category Wire Markers
Details
Color | Tan |
Material | Paper Tape |
Description
EZ Discs are made from our KD11 tape; a high temperature, pressure sensitive masking tape designed for clean removal.
- •Fine structured smooth crepe backing with high strength
- •Temperature usage up to 300°F (149°C)
- •Performs well in wet strip applications and can be stripped hot
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Label Holder, Clear, Slide-In, PK25 (WR-2004)
- LYLE Wrong Way Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-6172-HI_24x18 (T1-6172-HI_24x18)
- APACHE MILLS 75 ft. L x Vinyl Foam, 15/16" Thick (3956509002X75)
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Lime, 2XL (61551)
- BRADY Wire Markers, Legend 33, Black/Silver, PK25 (AF-33-PK)
- BRADY 1-1/64" x 27/32" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-500-1-342)
- SUPCO Fan Cycling Pressure Switch 150-22 (SFC150225)
- BRADY 2" x 27/32" White Wire Marking Sleeves, B33-500-2-7642 (B33-500-2-7642)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-A-M (SCN10-A-M)
- BRADY Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 0 to 9, 450 Total, 10PK (PWM-0-9)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-67-99-PK (WM-67-99-PK)
- Caplugs Wire Markers