Shop All Wire Markers
Caplugs
EZ04000 4in EZ PEEL DISCS, 5000PK
Mfr # EZ00312
Zoro # G410515719
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Material Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # EZ00312
- Zoro # G410515719
- Country of Origin United States
- Category Wire Markers
Details
Color | Tan |
Material | Paper Tape |
Description
EZ Discs are made from our KD11 tape; a high temperature, pressure sensitive masking tape designed for clean removal.
- •Fine structured smooth crepe backing with high strength
- •Temperature usage up to 300°F (149°C)
- •Performs well in wet strip applications and can be stripped hot
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Visor, Polycarb, Shade 3 IR, 8x17-1/4 In (10115859)
- NOTRAX Black Static Dissipative Mat 14 mm Thick, Vinyl Laminate (826S0023BL-RS)
- SUPERIOR MARK Floor Marking Corners, L Marker, 2in, Black (IN-40-513)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-377/XL)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-2 (PS-187-2-WT-2)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-S (3PS-187-2-WT-S)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-150-WT (HX-1000-150-WT)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 30 to 39, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-30-39)
- GARDNER BENDER Wire Markers (A-Z, 0-15, symbols) (42-028)
- BRADY Wire Markers, Legend 4, Black/White, PK25, TMM-4-PK (TMM-4-PK)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .38 (T038X000VPM-BK)
- Caplugs Electrical Labels