Shop All Wire Markers
Caplugs
EZ03500 3-1/2in EZ-PEEL DISCS, 5000PK
Mfr # EZ00250
Zoro # G710515778
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Material Paper Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # EZ00250
- Zoro # G710515778
- Country of Origin United States
- Category Wire Markers
Details
Color | Tan |
Material | Paper Tape |
Description
EZ Discs are made from our KD11 tape; a high temperature, pressure sensitive masking tape designed for clean removal.
- •Fine structured smooth crepe backing with high strength
- •Temperature usage up to 300°F (149°C)
- •Performs well in wet strip applications and can be stripped hot
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1/2" x 3", Black, 25/Case (LH190)
- VIKING Open Road 150D Suit - Black (2900BK-S)
- TOUGH DUCK Men's Black Polyester Jacket size XL (S17611)
- VIKING Handyman 3pc Suit PVC Black (2110BK-XXL)
- JONES STEPHENS Jones Stephens J40482 Yellow Gas Line Marking Labels; 100 per Roll (J40482)
- 3M Wire Marker Tape w/Dispenser, Preprint (STD-C)
- PANDUIT Voltag Mrkr, Vyl, 240 Volts ft, Bl/or, PK5 (PCV-240CY)
- BRADY 3" x 2" Silver Wire Marker, Polyester (THT-19-434-1)
- BRADY Brady BMP21 Series Nylon Cloth Wire & Cable Labels, 3-4"W X 16'L, Black-White, M21-750-499 (M21-750-499)
- BRADY 2" x 1-21/32" White Wire Marking Sleeves, B33-1000-2-342 (B33-1000-2-342)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-2 (3PS-187-2-WT-2)
- Caplugs Electrical Labels