Shop All Wire Markers
Caplugs
EZ02750 2-3/4in EZ PEEL DISCS, 5000PK
Mfr # EZ00125
Zoro # G810515722
product price: $77.89
/pk 5000, $0.02/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Material Crepe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # EZ00125
- Zoro # G810515722
- Country of Origin United States
- Category Wire Markers
Details
Color | Tan |
Material | Crepe |
Description
EZ Discs are made from our KD11 tape; a high temperature, pressure sensitive masking tape designed for clean removal.
- •Fine structured smooth crepe backing with high strength
- •Temperature usage up to 300°F (149°C)
- •Performs well in wet strip applications and can be stripped hot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Non-Skid Step Strips Black 24" L x 6" W, 50PK (FLM646-BK)
- NMC Visitor Spec Dispenser (ASG-D)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Label, 3.5x5, Wt, PK200 (60503)
- MECHANIX WEAR Welding Gloves, Tan/Red, 12, PR (WS-FLX-012)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCNC-10 (SCNC-10)
- BRADY White Polyester Wire Marker, THT-49-423-10 (THT-49-423-10)
- BRADY Porta-Pack Wire Markers, 15, Blk/Wht, PK10 (PWM-15)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 30 to 39, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-30-39)
- BRADY Clip Sleeve Wire Mrkrs, E, Blk/Wht, PK10, SCN13-E (SCN13-E)
- BRADY Wire Markers, Legend 1 to 33, Blk/Wht, PK5 (WM-1-33-VP)
- BRADY White Polyester Wire Marker, THT-47-423-10 (THT-47-423-10)
- Caplugs Wire Markers