Shop All Wire Markers
Caplugs
EZ01125 1-1/8in EZ-PEEL DISCS, 2000PK
Mfr # EV00937
Zoro # G010515683
product price: $247.99
/pk 2000, $0.12/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Material Vinyl Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # EV00937
- Zoro # G010515683
- Country of Origin United States
- Category Wire Markers
Details
Color | Tan |
Material | Vinyl Tape |
Description
EV-SH electroplaters vinyl die-cut discs are highly conformable and resistant to harsh chemicals and abrasion.
- •Low temperature usage up to 170°F (77°C)
- •High chemical resistance
- •Abrasion resistant
- •Conformable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 1A:K, Wet Chemical, 6 L (50006)
- LYLE Refldecaldanger Keep Out, 5"x3.5", Header: Danger (LCU4-0198-RD_5X3.5)
- NMC Caution Hot Sign, C35A (C35A)
- RAE Pavement Stencil, 15 in, Handicap, 1/16 (STL-116-3015)
- L.H. DOTTIE L.H. Dottie Vinyl Cloth Wire Marker Book (0-9) (DM09)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-2-WT-S-4 (PS-094-2-WT-S-4)
- BRADY Silver Polyester Wire Marker, THT-17-428-1.5-SC (THT-17-428-1.5-SC)
- 3M SDR-3 WIRE MARKER TAPE REFILL ROLL (3M09372)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-4-PK (WM-4-PK)
- BRADY 1/2" White Label, Polyester (THT-36-423-10)
- BRADY Wire Markers, Legend 2, Black/White, PK25, TWM-2-PK (TWM-2-PK)
- Caplugs Electrical Labels