Shop All Voice & Data Jack Accessories
Caplugs
E/VAC75 BLK001, 2500PK
Mfr # RJ-45P
Zoro # G310459014
product price: $2,167.99
/pk 2500, $0.87/ea
Free Shipping & Returns
$2,167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # RJ-45P
- Zoro # G310459014
- Country of Origin United States
- Category Voice & Data Jack Accessories
Details
Color | Black |
Material | Black |
Description
RJ Series conductive polyethylene plugs were designed to protect RJ45-type connecting jacks on computers &network equipment.
- •Plugs protect from dust or moisture during assembly & shipment
- •Provides an electrical shield over the connection jack
- •This product has been fabricated from a conductive material that: Has a surface resistivity of less than 1 x 105 ohms/square in accordance with ASTM test method D-257-78 Meets the Static Decay requirements of MIL-PRF-81705E, Type II and Federal Test Method Standard No. 101, Method 4046
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- POWER FIRST Rigid Conduit Elbow, 22.5 Deg, 3/4 In (2CLJ3)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-3CR)
- KABLE KONTROL Kable Kontrol® 11" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Natural (MHT11-50-Natural)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT6-HSP)
- QUEST TECHNOLOGY INTERNATIONAL Patchloc Rj45 Locking Clips - Kit (25 Clips &Amp; 2 Keys) (NLC-8003K-25)
- BLACK BOX Shielded 100 Pack Stock Available (FMTP6AS-100PAK)
- ALLEN TEL Cat 5e E-Z Jack Module, White (AT65EZ-15)
- ALLEN TEL Cat 6 E-Z Jack Module, Ivory (AT66EZ-09)
- HARTING Male Crimp Contacts 2.5 Sq Mm, PK 100 (11050006106)
- ALLEN TEL Cat 6 High Density Jack Module, Green (AT66-05)
- Caplugs Voice & Data Jack Accessories