Shop All Fastener Caps & Plugs
Caplugs
Ergo Center Pull, Red, Thermoplastic Rubber 1000 PK
Mfr # ECP-M20 QECPM20Q1
Zoro # G2665112
product price: $306.99
/pk 1000, $0.31/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic Rubber
- Color Red
- Series ECP
- Includes Pull Tab Yes
- Minimum Hole Size 0.748 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # ECP-M20 QECPM20Q1
- Zoro # G2665112
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Minimum Hole Size | 0.748 in |
Plug Diameter at Bottom | 0.748 in |
Maximum Hole Size | 0.76 in |
Plug Diameter at Top | 0.76 in |
Pull Tab Length | 3/8 in |
Plug Length | 0.35 in |
Details
Item | Ergo Center Pull |
Material | Thermoplastic Rubber |
Color | Red |
Series | ECP |
Includes Pull Tab | Yes |
Maximum Continuous Temperature | 275 Degrees F |
Maximum Intermittent Temperature | 300 Degrees F |
Tab Style | Center Pull |
Features | Color Coded for Size Identification |
Reusable | Yes |
Description
Ergo Center Pull, ECP Series, Center Pull, Minimum Hole Size 0.748 in, Maximum Hole Size 0.76 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 100 PK (LWHIS037USA-100BX)
- ZORO SELECT Double Lag Shield, 3/4" Dia, Alloy Steel Zinc Plated, 50 PK (3450200)
- CALBRITE Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 41/64 in Ht (S60700HN00)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0310x1ID, Pk10 (25215)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, White, Nylon 15 PK (76446)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Gray, Nylon 20 PK (76442)
- POWERHOUSE 20385 Screw Covers Black (PO367504)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, White, Nylon 8 PK (76453)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 5 mm Dia, Black, Nylon 20 PK (38571)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCSW916MP 250 FC.SW.1SH916.MP)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Beige, Nylon Beige, 15 PK (76452)
- Caplugs