Shop All Fastener Caps & Plugs
Caplugs
Ergo Center Pull, Blue, Thermoplastic Rubber 1000 PK
Mfr # ECP-3/8 QECP3/8Q1
Zoro # G2663012
product price: $197.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic Rubber
- Color Blue
- Plug Diameter at Top 0.58 in
- Series ECP
- Tab Style Center Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # ECP-3/8 QECP3/8Q1
- Zoro # G2663012
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Plug Diameter at Top | 0.58 in |
Maximum Hole Size | 0.35 in |
Pull Tab Length | 13/32 in |
Minimum Hole Size | 0.342 in |
Plug Diameter at Bottom | 0.342 in |
Details
Item | Ergo Center Pull |
Material | Thermoplastic Rubber |
Color | Blue |
Series | ECP |
Tab Style | Center Pull |
Maximum Continuous Temperature | 275 Degrees F |
Maximum Intermittent Temperature | 300 Degrees F |
Includes Pull Tab | Yes |
Features | Color Coded for Size Identification |
Description
Ergo Center Pull, ECP Series, Center Pull, Minimum Hole Size 0.342 in, Maximum Hole Size 0.35 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 175 PK (08268)
- MIDWEST FASTENER 3/8"-16 Flange Bolt, Chrome Plated Steel, 1-1/2 in L, 10 PK (75144)
- SUBURBAN BOLT AND SUPPLY Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (A0020400300ZYD)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Plain, 20 PK (273823S)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, White, PVC 53 PK (FCSP1SH916WH)
- MIDWEST FASTENER Screw Cap, #10 Dia, Beige, Plastic 20 PK (32836)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, Black, Nylon 40 PK (76424)
- FASTENMASTER Plugs Smooth 40Pk (FMCTXTQUAD-VT40)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- ELESA Hex Spoke Bolt Cap, 12.80 mm Fits Bolt Dia, Black, Polyethylene Matte (NCD)
- POWERHOUSE 20385 Screw Covers Black (PO367504)
- Caplugs