Shop All Fastener Caps & Plugs
Caplugs
E-Z Pull-Tab Vinyl Cap, Black, Red, Vinyl 300 PK
Mfr # EZ-835-12 99190389
Zoro # G2666226
product price: $132.99
/pk 300, $0.44/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black, Red
- Includes Pull Tab Yes
- Shape Round
- Cap Top Style Pull-Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # EZ-835-12 99190389
- Zoro # G2666226
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Pull Tab Length | 27/32 in |
Inside Length | 1.593 in |
Details
Item | E-Z Pull-Tab Vinyl Cap |
Material | Vinyl |
Color | Black, Red |
Includes Pull Tab | Yes |
Shape | Round |
Cap Top Style | Pull-Tab |
Tab Style | Center Pull |
Features | Easily Finger-Removed,, Eliminating the Use of Tool, Extra Long Tab Centered At the Top of the Closure, Snug Fit |
Maximum Continuous Temperature | 200 Degrees F |
Maximum Intermittent Temperature | 350 Degrees F |
For Fitting Type | Flat |
Hardness | Shore A: 60-70 |
Series | EZ |
Includes Tear Tab | No |
Includes Flange | No |
Description
E-Z Pull-Tab Vinyl Cap, EZ Series, Includes Pull Tab Yes, Cap Top Style Pull-Tab, Package Quantity 300
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Thread Forming Screw, M4 x 10 mm (M-445010-S)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 50 PK (62342)
- ZORO SELECT M5-0.80 x 60 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.050.0060)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 10 PK (M07000.240.0070)
- EAZYPOWER Screw Plug, 1/4 in Dia, Oak, Wood Plain, 20 PK (39436)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 5 mm Dia, Brown, Nylon 20 PK (38573)
- HAMMOND N3 Screw Cover, 16X12X6, Gray (C3SC16126GY)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, White, Nylon 40 PK (76421)
- KIPP Screw plug, 1/4 in Dia, Steel Zinc plated (K1130.10014)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- ZORO SELECT Socket Spoke Screw Plug, 14 mm Dia, Steel Plain, 25 PK (M07660.140.0150)
- Caplugs