Shop All Pipe Test Plugs
Caplugs
Connector Cap, Plastic, M-20(.787), PK500
Mfr # 99191509
Zoro # G4882287
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 0.787"
- For Use In Hydraulic Double Threaded Bulkhead Fittings
- Min. Dia. 0.791"
- Type Long-Threaded Connector Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # 99191509
- Zoro # G4882287
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 0.787" |
Min. Dia. | 0.791" |
Details
Material | Low-Density Polyethylene |
For Use In | Hydraulic Double Threaded Bulkhead Fittings |
Type | Long-Threaded Connector Cap |
Item | Connector Cap,Plastic,M-20(.787),PK500 |
Description
Connector Cap,Plastic,M-20(.787),PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, Adjustable, Tube Sz 1 In (0560406522)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7600T 000)
- CHICAGO FAUCET Straight Urinal Valve With Riser (733-OHCP)
- KOHLER Wire Rinse Basket For Use In Executive C (6521-ST)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Mechanical Expansion Plug, 2" Nominal (268028)
- MEC Test Adapter 3/4 in. FNPT with 0-30 psi Gauge (MEJ610/30)
- OATEY Test Cap (33460)
- CHERNE Pipe Plug, Mechanical, 1.5 In (273318)
- JONES STEPHENS Cleanout Plug, CSK, 2"Plastic, White (P49002)
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", BR (E6F6-B)
- Caplugs Pipe Test Plugs