Shop All Pipe Test Plugs
Caplugs
Connector Cap, Plastic, 1.459", PK100
Mfr # 99191518
Zoro # G4882488
product price: $80.05
/pk 100, $0.80/ea
Free Shipping & Returns
$80.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- For Use In Hydraulic Double Threaded Bulkhead Fittings
- Min. Dia. 1.459"
- Type Long-Threaded Connector Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191518
- Zoro # G4882488
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 1.459" |
Details
Material | Low-Density Polyethylene |
For Use In | Hydraulic Double Threaded Bulkhead Fittings |
Type | Long-Threaded Connector Cap |
Item | Connector Cap,Plastic,1.459",PK100 |
Description
Connector Cap,Plastic,1.459 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEIN WORLD Power Spray Hose Nozzle (11090)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1-1/4 in Pipe Size (406012)
- AEROFLEX 3/8" x 6 ft. Pipe Insulation, 3/8" Wall (202-AC3838)
- MOEN Extension Kit (147206)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- BLACK SWAN Economy Test Plugs 1-1/2" (17160)
- HOLO-KROME HOLO-KROME 1/2 DRYSEAL PRESSURE PLUG 50/BOX (10010)
- DIXON K-Series, FNPT 1", Plug 1", ST (K8F8)
- MOTORMITE Pipe Plug Assortment 1/81/43/81/2,40082 (40082)
- DIXON MSeries ARO Plug ST, 1/4", FemaleNPTF, 1/4" (M2F2)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 3" (83688)
- Caplugs Plumbing Accessories