Shop All Pipe Test Plugs
Caplugs
Connector Cap, Long-Threaded, Sz 3/4, PK500
Mfr # 99191507
Zoro # G4882409
product price: $105.99
/pk 500, $0.21/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 3/4"
- For Use In Hydraulic Double Threaded Bulkhead Fittings
- Min. Dia. 0.739"
- Type Long-Threaded Connector Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191507
- Zoro # G4882409
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 3/4" |
Min. Dia. | 0.739" |
Details
Material | Low-Density Polyethylene |
For Use In | Hydraulic Double Threaded Bulkhead Fittings |
Type | Long-Threaded Connector Cap |
Item | Connector Cap,Long-Threaded,Sz 3/4,PK500 |
Description
Connector Cap,Long-Threaded,Sz 3/4,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Tee, 1-1/4" x 1-1/4" x 3/4", Press Ends (9100255PC)
- DIXON Coupler, 4 x 3 In, Female Coupler x FNPT (4030-D-AL)
- DIXON Boss-Lock Type A Cam and Groove Adapter, 1 in, Male Adapter x FNPT, 316 SS, Domestic (100-A-SS)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-1NOF-PC)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- ZURN Cleanout Plug, Max. Diameter 3.10 in. (LC-3P)
- TEST-TITE T-Cone Combination Cleanout Test Plug 2" (86385)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/2 In (52003)
- CHERNE Pipe Plug, Mechanical, Size 3 In (270237)
- NITE CAPS Pipe Plug, 20" Nominal Sz, 19.25" min dia (Night Cap 20 Inch)
- OATEY Cherne 041386 8" Test-Ball Plug 17 PSI, 40 FT (41386)
- Caplugs Pipe Test Plugs