Shop All Pipe Test Plugs
Caplugs
Connector Cap, Long-Threaded, 7/16, PK1000
Mfr # 99191504
Zoro # G4882427
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 7/16"
- For Use In Hydraulic Double Threaded Bulkhead Fittings
- Min. Dia. 0.429"
- Type Long-Threaded Connector Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # 99191504
- Zoro # G4882427
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 7/16" |
Min. Dia. | 0.429" |
Details
Material | Low-Density Polyethylene |
For Use In | Hydraulic Double Threaded Bulkhead Fittings |
Type | Long-Threaded Connector Cap |
Item | Connector Cap,Long-Threaded,7/16,PK1000 |
Description
Connector Cap,Long-Threaded,7/16,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 5/8" OD Tube, Electro Galvanized Gold (100062)
- PRIME-LINE Square Post Shoe, 1-1/4 in., Cast Zamak Construction, Chrome Plated Single Pack (656-9297)
- ZURN Auto Control Valve, 4 in. Pipe, Flanged (4-ZW209)
- DELTA Spray Assembly, Pull-Down (RP64069CZ)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H2F2)
- CHERNE Poly-lift Line, 20 ft. Ind Qd And Gauge (383208)
- CHERNE Pipe Plug, Mechanical, 4 In, Natural Rubber (271408)
- MOTORMITE Pipe Plug Assortment 1/81/43/81/2,40082 (40082)
- SHAW PLUGS Mech Exp Plug, Snap-Tite, 4In (51031)
- SIOUX CHIEF TEST PLUG SLIP 1.5"" (882-1)
- Caplugs Plumbing Accessories