Shop All Pipe Test Plugs
Caplugs
Connector Cap, Long-Threaded, 1/16, PK200
Mfr # 99191513
Zoro # G4893329
product price: $61.25
/pk 200, $0.31/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 1-1/16"
- For Use In Hydraulic Double Threaded Bulkhead Fittings
- Min. Dia. 1.049"
- Type Long-Threaded Connector Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191513
- Zoro # G4893329
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1-1/16" |
Min. Dia. | 1.049" |
Details
Material | Low-Density Polyethylene |
For Use In | Hydraulic Double Threaded Bulkhead Fittings |
Type | Long-Threaded Connector Cap |
Item | Connector Cap,Long-Threaded,1/16,PK200 |
Description
Connector Cap,Long-Threaded,1/16,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Vacuum Breaker Service Kit (52012)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 2" Size (TTMP-2)
- ZORO SELECT 1-1/4" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (6KJ37)
- ZORO SELECT Union, 3/4 In, FPT x FPT, 1360 PSI (653333 3/4)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- TRU-FLATE AIR PLUG I/M 3/8""FPT (12537)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 1-5/8In (52003-1)
- CHERNE Pipe Plug, Mechanical, 8 In, IOP (270288)
- G.L. HUYETT Pipe Plug, 2", Hex Socket, Asme B16.14 (PP-2000E14-LCPL)
- SAFE-T-SEAL Test Plug, 3" Sz, 50 ft. of Head Pressure (MTP302)
- OATEY Cleanout Plug, Recessed Head, 3 In (42743)
- Caplugs Plumbing Accessories