Shop All Pipe Test Plugs
Caplugs
Connector Cap, Long-Threaded, 1-5/8, PK100
Mfr # 99191519
Zoro # G4882418
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 1-5/8"
- For Use In Hydraulic Double Threaded Bulkhead Fittings
- Min. Dia. 1.611"
- Type Long-Threaded Connector Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Caplugs
- MFR # 99191519
- Zoro # G4882418
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1-5/8" |
Min. Dia. | 1.611" |
Details
Material | Low-Density Polyethylene |
For Use In | Hydraulic Double Threaded Bulkhead Fittings |
Type | Long-Threaded Connector Cap |
Item | Connector Cap,Long-Threaded,1-5/8,PK100 |
Description
Connector Cap,Long-Threaded,1-5/8,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Conversion Set For Toolfree Installation (241.873.00.1)
- FRESH PRODUCTS Disposable Urinal Floor Mat, Nonslip, Green Apple Scent, Gray, PK6 (1525)
- LEGEND VALVE 1-1/2" PERT TUBE 300 FT COIL (500-112-300)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048200)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Hose Extension, Air, 120" Length, 3/16" ID (274100)
- ADO Long Nose Plastic Insulation Plug (LS100B)
- CHERNE Pipe Plug, Mechanical, 0.5 In (269840)
- LASALLE BRISTOL 0.5 in. Plastic Pipe Plug (L64-70TP4008)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 2" (83687)
- CHERNE Test Ball Plug, 19.8"Deflate L (210128)
- Caplugs Plumbing Accessories