Shop All Pipe Test Plugs
Caplugs
Connector Cap, Long-Threaded, 1-1/8, PK300
Mfr # 99191515
Zoro # G4893222
product price: $134.99
/pk 300, $0.45/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 1-1/8"
- For Use In Hydraulic Double Threaded Bulkhead Fittings
- Min. Dia. 1.135"
- Type Long-Threaded Connector Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191515
- Zoro # G4893222
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1-1/8" |
Min. Dia. | 1.135" |
Details
Material | Low-Density Polyethylene |
For Use In | Hydraulic Double Threaded Bulkhead Fittings |
Type | Long-Threaded Connector Cap |
Item | Connector Cap,Long-Threaded,1-1/8,PK300 |
Description
Connector Cap,Long-Threaded,1-1/8,PK300, Package Quantity 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF INVERTED FLARE 3/8X1/4""B (4213344)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3999-0)
- ZORO SELECT 3/4" x 1-1/2" Black Pipe Nipple Sch 80 (1LME7)
- ZORO SELECT 2" MNPT x 5" TBE Red Brass Pipe Nipple Sch 80 (468-050X)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- JONES STEPHENS Pipe Fit Base Cleanout, 4"Spud, PVC, 4" (C60082)
- OATEY Adj PVC Cleanout, 4", w/Brass Cover (74129)
- SHARKBITE Sharkbite 25828 0.5 in. Shower Test Plug (25828)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H3F3)
- JONES STEPHENS MIP Handi-Plug, 1/2" (H54050)
- CHERNE Long Test Ball, Boxed, 6" (271063)
- Caplugs Pipe Test Plugs