Shop All Pipe Test Plugs
Caplugs
Connector Cap, Long-Threaded, 1-1/8, PK180
Mfr # 99191516
Zoro # G4893268
product price: $107.99
/pk 180, $0.60/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 1-1/8"
- For Use In Hydraulic Double Threaded Bulkhead Fittings
- Min. Dia. 1.131"
- Type Long-Threaded Connector Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191516
- Zoro # G4893268
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1-1/8" |
Min. Dia. | 1.131" |
Details
Material | Low-Density Polyethylene |
For Use In | Hydraulic Double Threaded Bulkhead Fittings |
Type | Long-Threaded Connector Cap |
Item | Connector Cap,Long-Threaded,1-1/8,PK180 |
Description
Connector Cap,Long-Threaded,1-1/8,PK180, Package Quantity 180
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Polished Brass Decorative Tank Trip Lever for Kohler® (T01017)
- MAXPURE 4" Orbital Weld T316L SS 90 Degree Elbow (TE2S6L4.0-PL)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (1900-000)
- KOHLER Flange, Shower Arm (1423703-CP)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Mechanical, 3 In, Natural Rubber (269921)
- NITE CAPS Pipe Plug, 18" Nominal Sz, 17.25" min dia (Night Cap 18 Inch)
- HOLO-KROME HOLO-KROME 1/4 BRASS 7/8 PTF PRESSURE PLUG 100/BOX (11104)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H3F3)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 3-1/4In (52010)
- CHERNE Poly-lift Line, 10 ft. Ind Qd And Gauge (383108)
- Caplugs Plumbing Accessories