Shop All Pipe Test Plugs
Caplugs
Connector Cap, Long-Thrded, Sz 3/8, PK1000
Mfr # 99191503
Zoro # G4882381
product price: $200.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 3/8"
- For Use In Hydraulic Double Threaded Bulkhead Fittings
- Min. Dia. 0.370"
- Type Long-Threaded Connector Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191503
- Zoro # G4882381
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 3/8" |
Min. Dia. | 0.370" |
Details
Material | Low-Density Polyethylene |
For Use In | Hydraulic Double Threaded Bulkhead Fittings |
Type | Long-Threaded Connector Cap |
Item | Connector Cap,Long-Thrded,Sz 3/8,PK1000 |
Description
Connector Cap,Long-Thrded,Sz 3/8,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Seamless/Welded: Seamless (E6BNF03)
- MOEN CCY 1.5 WAND KIT SRSS (179574SRS)
- THRIFCO PLUMBING Nylon 3/8 Barb X 1/2 Mip Adpt (9429414)
- ZURN Coupling, Polyalloy, PEX, 1" x 3/4" Tube (QQPC54X)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- AMERICAN SOCKETS 1/8 SOCKET PIPE PLUG 7/8 TAPE BRASS (00125PPSFB)
- JONES STEPHENS Cleanout Plug, CSK, 3", Plastic, White (P49003)
- CHERNE Plug 8-10 In Big Mouth (269008)
- TEST-TITE T-Cone Combination Cleanout Test Plug 4" (86400)
- DIXON E-Series, MNPT 3/4", Plug 3/4", BR (E6M6-B)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 3" Size (TTMP-3)
- Caplugs Pipe Test Plugs