Shop All Pipe Test Plugs
Caplugs
Connector Cap, Long-Thrded, Sz 1/2, PK1000
Mfr # 99191505
Zoro # G4882451
product price: $187.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- Nominal Size 1/2"
- For Use In Hydraulic Double Threaded Bulkhead Fittings
- Min. Dia. 0.490"
- Type Long-Threaded Connector Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # 99191505
- Zoro # G4882451
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Nominal Size | 1/2" |
Min. Dia. | 0.490" |
Details
Material | Low-Density Polyethylene |
For Use In | Hydraulic Double Threaded Bulkhead Fittings |
Type | Long-Threaded Connector Cap |
Item | Connector Cap,Long-Thrded,Sz 1/2,PK1000 |
Description
Connector Cap,Long-Thrded,Sz 1/2,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Coralais Single-Handle Centerset Bath (15182-4NDRA-CP)
- DELTA ADA, Grab Bar, Hand Shower Mount (U6300-WH)
- KOHLER San Souci Comfort Height One-Piece (5172-7)
- PFISTER S/A Sprayer 34-Wy Tb (951-044Y)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Pneumatic, 4 In (271721)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3/4 in. H, Round (4810-10)
- HOLO-KROME HOLO-KROME 1/2 DRYSEAL PRESSURE PLUG 50/BOX (10010)
- DIXON Agricultural Ball Plug, 3/4", NPTF, 3/4" (AG6F6)
- CHERNE Long Ball, Boxed 4-6 " (271098)
- DIXON Agricultural Ball Plug, 1/2", NPTF, 1/2" (AG4F4)
- Caplugs Pipe Test Plugs