Shop All Plug & Connector Accessories
Caplugs
Conductive Cap, CEC Series, PK50
Mfr # CEC-24
Zoro # G1935092
product price: $80.59
/pk 50, $1.61/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Conductive Polyethylene Copolymer
- Standards ASTM D-257-78, MS/AS 90376
- Series CEC
- Inside Diameter 1.478 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # CEC-24
- Zoro # G1935092
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Inside Diameter | 1.478 in |
Outside Diameter | 1.7 in |
Cap Thread Size | 1 1/2 in |
Inside Length | 0.56 in |
For Thread Size | 1 1/2" |
End Outside Diameter | 1.7 in |
Details
Item | Conductive Cap |
Color | Black |
Material | Conductive Polyethylene Copolymer |
Standards | ASTM D-257-78, MS/AS 90376 |
Series | CEC |
Surface Resistivity | 1.00 x 10^5 ohm/sq |
End Type | Closed |
Resistance Properties | Conductive |
Description
Conductive Cap, Series CEC, Material Conductive Polyethylene Copolymer, Color Black, Plug Fitting Size Not Applicable, Plug Tubing Dia. Not Applicable, Cap Thread Size 1 1/2 in, Plug Thread Size Not Applicable, Plug Schedule 40 Pipe Size Not Applicable, Plug NPT Pipe Fitting Size Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 19C 1916 SKT RECP (MS3100A2214S)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-100)
- TELEMECANIQUE SENSORS Self Teach Button, F/ Ultrasonic Sensor (XXZPB100)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 4A, 600V AC, Non-Indicating (KTK-R-4)
- CAPLUGS Conductive Cap, CEC Series, PK50 (CEC-22)
- HUBBELL Cap, White, 300/400A Female Single Pole (HBLFCAPW)
- LEVITON PLUG 3-WIRE 15A ORANGE (515PV-0OR)
- HPC HPC: MK-CD Masterking Keying Software (HPC-MK-CD)
- LEVITON Connectr Armored Vinl20A (520CA-000)
- HUBBELL Cover, Blue, Steel, 300/400A Panel Mount (HBLSCBL)
- MARINCO 7715ELN Weatherproof Cover w/Easy Lock Ring (7715ELN)
- Caplugs Plug & Connector Accessories