Shop All Plug & Connector Accessories
Caplugs
Conductive Cap, CEC Series, PK50
Mfr # CEC-19
Zoro # G1935022
product price: $62.69
/pk 50, $1.25/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Conductive Polyethylene Copolymer
- Standards ASTM D-257-78, MS/AS 90376
- Series CEC
- Outside Diameter 1.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # CEC-19
- Zoro # G1935022
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Outside Diameter | 1.42 in |
Inside Diameter | 1.182 in |
Inside Length | 0.5 in |
Cap Thread Size | 1 3/16 in |
End Outside Diameter | 1.42 in |
For Thread Size | 1 3/16" |
Details
Item | Conductive Cap |
Color | Black |
Material | Conductive Polyethylene Copolymer |
Standards | ASTM D-257-78, MS/AS 90376 |
Series | CEC |
End Type | Closed |
Surface Resistivity | 1.00 x 10^5 ohm/sq |
Resistance Properties | Conductive |
Description
Conductive Cap, Series CEC, Material Conductive Polyethylene Copolymer, Color Black, Plug Fitting Size Not Applicable, Plug Tubing Dia. Not Applicable, Cap Thread Size 1 3/16 in, Plug Thread Size Not Applicable, Plug Schedule 40 Pipe Size Not Applicable, Plug NPT Pipe Fitting Size Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Core Current Transformer, 0 to 300A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G464)
- EATON CUTLER-HAMMER Lug Kit, 200A, 120/240V, 208Y/120V, 240V, 2 Poles (BRL200)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- PANDUIT Entrance End, Off White, PVC, Ends (T45EEIW)
- CAPLUGS Conductive Cap, CEC Series, PK50 (CEC-22)
- LEVITON Conn Armored 5-15R 15A (C30-515CA-000)
- EATON WIRING DEVICES LOCKNG PLUG 20A 125/250V (02411-0PB)
- MARINCO Cs8169 Marinco 50A 3 480V A.C.Receptacle (CS8169)
- HUBBELL Boot, Marine Seal Tite (HBL60CM31)
- MELTRIC 31-9A426 PLUG CAP (31-9A426)
- LEVITON Pvc Ground Conn 3Wire15A (515CV-000)
- Caplugs Plug & Connector Accessories