Shop All Plug & Connector Accessories
Caplugs
Conductive Cap, CEC Series, PK100
Mfr # CEC-12
Zoro # G1934998
product price: $114.99
/pk 100, $1.15/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Conductive Polyethylene Copolymer
- Standards ASTM D-257-78, MS/AS 90376
- Series CEC
- Inside Diameter 0.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # CEC-12
- Zoro # G1934998
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Inside Diameter | 0.73 in |
Outside Diameter | 0.97 in |
Inside Length | 0.5 in |
Cap Thread Size | 3/4 in |
End Outside Diameter | 0.97 in |
For Thread Size | 3/4" |
Details
Item | Conductive Cap |
Color | Black |
Material | Conductive Polyethylene Copolymer |
Standards | ASTM D-257-78, MS/AS 90376 |
Series | CEC |
Surface Resistivity | 1.00 x 10^5 ohm/sq |
End Type | Closed |
Resistance Properties | Conductive |
Description
Conductive Cap, Series CEC, Material Conductive Polyethylene Copolymer, Color Black, Plug Fitting Size Not Applicable, Plug Tubing Dia. Not Applicable, Cap Thread Size 3/4 in, Plug Thread Size Not Applicable, Plug Schedule 40 Pipe Size Not Applicable, Plug NPT Pipe Fitting Size Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB5AD7)
- HUBBELL Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS82)
- ZORO SELECT 14 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3660)
- TELEMECANIQUE SENSORS Virtu Sensor Ultrasonic Proximity (VM1PNCQ)
- CAPLUGS Conductive Cap, CEC Series, PK50 (CEC-22)
- HUBBELL Single Pole Connector, Protective Cap, Blu (HBL15FCAPBL)
- LEVITON Angled Plug 3Wire 15A Bl (05266-0CA)
- STOCKCAP Electrical Connector Caps Polyethylene-CE-40-LDPE-MAROON, 50PK (104667)
- HELLERMANNTYTON STRT BOOT BOTTLE ELASTO (1051G)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 5FT- Black (PE-5FT-UL-BK)
- Caplugs Plug & Connector Accessories