Shop All Pipe Test Plugs
Caplugs
Cnector Cap, Long-Thrded, I.D. .830", PK200
Mfr # QRCL9LQ1
Zoro # G4882269
product price: $382.99
/pk 200, $1.91/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Density Polyethylene
- For Use In Hydraulic Double Threaded Bulkhead Fittings
- Min. Dia. 0.830"
- Type Long-Threaded Connector Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Caplugs
- MFR # QRCL9LQ1
- Zoro # G4882269
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Min. Dia. | 0.830" |
Details
Material | Low-Density Polyethylene |
For Use In | Hydraulic Double Threaded Bulkhead Fittings |
Type | Long-Threaded Connector Cap |
Item | Cnector Cap,Long-Thrded,I.D. .830",PK200 |
Description
Cnector Cap,Long-Thrded,I.D. .830 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1-1/4 in. Polypropylene Blue Twister Insert x MPT (ABTMA114)
- EVERPURE Quick Connect Filter, 1.7 gpm, 5 Micron, 3-1/4" O.D., 14 1/2 in H (EV961721-75)
- PARKER Cap, Brass, Tube, 1/4 In., 7/16-20, PK10 (640F-4)
- ZORO SELECT Flexible Metal Hose, 1in. dia, 36 in. L (16PL-CA11-0360-11B-38B)
- CAPLUGS Cap/Plug Wide Flange Tapered 2.939" X 0.750" Yellow (WW-53)
- CHERNE Pipe Plug, Mechanical, Size 6 In (270253)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 5" to 8" Size (TP58)
- CHERNE Plug, 6" Nominal Size, 5.77" Min. Dia. (272892)
- OATEY Adj PVC Cleanout, 4", w/Nl Cvr Rng (74169)
- SHAW PLUGS Expansion Plug, Snap-Tite, 13/16 In (51008)
- CHERNE Pipe Plug, Mechanical, 3 In, Natural Rubber (269921)
- Caplugs Plumbing Accessories